Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS 43-100 F Three Speed Circulator Pump

  • Mfr # 95906637

  • Zoro # G612377825


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V/ 208-230 V
Max. GPM @ Head
0-31 ft
Pump Flow (GPM)
0 -65 gpm
Hz
60 Hz
Max power input
370 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95906637
Zoro #
G612377825
UPC #
5700313291755
Country of Origin
Unknown

Details

Voltage
115 V/ 208-230 V
Max. GPM @ Head
0-31 ft
Pump Flow (GPM)
0 -65 gpm
Hz
60 Hz
Max power input
370 W

Description

UPS is a three-speed circulator pump designed for heating and air-conditioning systems and is also used for central and district heating systems. The pump provides reliable and maintenance-free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.