This item is Discontinued.

Gruv Gear SoloStrap Neo 4.0 in. Wide Guitar Strap, Extra Long, Black SS-NEO40-BLK-XL

SoloStrap Neo 4.0 in. Wide Guitar Strap, Extra Long, Black (Discontinued)

  • Mfr # SS-NEO40-BLK-XL
  • Zoro # G509986246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-NEO40-BLK-XL
Zoro #
G509986246
UPC #
764560609270
Country of Origin
China

Dimensions

Size
Extra Long

Details

Color
Black
Item
Guitar/Bass Strap

Description

The new SoloStrap Neo was designed with one thing in mind: To be the most comfortable padded single guitar strap you'll ever own! Comes in two widths: The 4.0 model 4 in. wide helps ease the weight of heavier instruments such as basses and solid-body guitars, while the 2.5 model 2.5 in. wide offers ample cushion for lighter instruments. Both models feature thick anti-fatigue, double-layered neoprene coupled with durable faux leather, with limited stretch to avoid that bothersome in. bungee in. bouncy effect.Our quick and easy in. Slide Lock in. length adjustment system offers the widest length range, from 38 in. to 48.5 in. , and all the way to 62 in. for the XL models.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.