Zoro Homepage

10 oz, Tube, Silicone, White

  • Mfr # 0390162881

  • Zoro # G2603167


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Application
Base Formulation
Silicone
Size
10 oz
Min. Operating Temp.
-65 Degrees F
Maximum Operating Temperature
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390162881
Zoro #
G2603167
UPC #
690291879203
Country of Origin
United States

Dimensions

Size
10 oz

Details

Application
Base Formulation
Silicone
Container Type
Tube
Min. Operating Temp.
-65 Degrees F
Maximum Operating Temperature
400 Degrees F
Flash Point
None
Primary Additive
Silicone
NSF Rating
Not Rated
Color
White
Item
Silicone Lubricant
VOC Content
Not Specified
Green Certification or Other Recognition
USDA Certified Biobased Product
Standards
FDA Regulation 21.177.1550, FDA Regulation CFR 21.172.878, NSF for Potable Water, NSF/ANSI 61
Series
Xtreme
For Application Type
For Drinking Water
Maximum Viscosity
Not Available
Minimum Viscosity
Not Available
For Material Type
Copper, EPDM, Fluroelastomers, HDPE, Nitrile

Description

Silicone Lubricant, For Material Type Copper, EPDM, Fluroelastomers, HDPE, Nitrile, Series Xtreme, Container Size 10 fl oz, Container Type Tube, For Maximum Pipe Diameter Not Applicable, Working Time Not Applicable, Minimum Operating Temperature -65 Degrees F, Maximum Operating Temperature 400 Degrees F, Color White, Standards FDA Regulation 21.177.1550, FDA Regulation CFR 21.172.878, NSF for Potable Water, NSF/ANSI 61, For Application Type For Drinking Water, Full Cure Time Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.