Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22.5 Elbow, Ductile Iron, 1 1/2 in

  • Mfr # 0390015345

  • Zoro # G800714739


product price: $50.19
/ea

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
22.5 Degrees Elbow
Standards
ASTM A53
Color
Orange
Maximum Operating Pressure
300 psi @ 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390015345
Zoro #
G800714739
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 7/8 in
Flange Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 7/8 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
22.5 Degrees Elbow
Standards
ASTM A53
Item
Grooved Fitting
Color
Orange
Maximum Operating Pressure
300 psi @ 150 Degrees F
For Pipe Schedule
40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish/Coating
Painted
Class
Class 150
Includes Seal
No
Low Lead Certified Standard
NSF 61
Fitting Side A Type
Grooved
Material Grade
Grade B
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Grooved
Low Lead Compliance Level
Certified

Description

22.5 Degrees Elbow, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Grooved, 1 7/8 in, 1 1/2 in, Grooved, 1 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.