Zoro Homepage

45 Elbow, Ductile Iron, 5 in, Grooved

  • Mfr # 0390014900

  • Zoro # G200714599


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
45 Degrees Elbow
Standards
ASTM A536, Grade 65-45-12
Color
Orange
For Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390014900
Zoro #
G200714599
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
5 9/16 in
Flange Outside Diameter
5 9/16 in
Fitting Side B Nominal Pipe Size
5 in
Fitting Side B Outside Diameter
5 9/16 in
Fitting Side A Nominal Pipe Size
5 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
45 Degrees Elbow
Standards
ASTM A536, Grade 65-45-12
Item
Elbow
Color
Orange
For Pipe Schedule
40
Includes Seal
No
Class
Class 150
Finish/Coating
Painted
Includes Pre-Applied Thread Sealant
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Low Lead Compliance Level
Compliant
Fitting Side A Type
Grooved
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
Grooved

Description

45 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 5 in, Grooved, 5 9/16 in, 5 in, Grooved, 5 9/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.