Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Lateral, Galv Ductile Iron, 6 in

  • Mfr # 0390126621

  • Zoro # G500714701


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
45 Degrees Lateral
Standards
ASTM A153
Color
Silver
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390126621
Zoro #
G500714701
UPC #
-
Country of Origin
United States

Dimensions

Flange Outside Diameter
6 5/8 in
Fitting Side A Outside Diameter
6 5/8 in
Fitting Side C Nominal Pipe Size
6 in
Fitting Side C Outside Diameter
6 5/8 in
Fitting Side A Nominal Pipe Size
6 in
Overall Length
18 1/2 in
Fitting Side D Nominal Pipe Size
6 in
Fitting Side B Outside Diameter
6 5/8 in
Fitting Side B Nominal Pipe Size
6 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
45 Degrees Lateral
Standards
ASTM A153
Item
45 Degrees Lateral
Color
Silver
Class
Class 150
Fitting Side A Type
Grooved
Maximum Operating Pressure
300 psi @ 150 Degrees F
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Grooved
Fitting Side A Gender
Female
Material Grade
Grade B
Fitting Side B Type
Grooved
Fitting Side C Gender
Female
Application
Air, Oil, Non-Potable Water
Finish/Coating
Galvanized
Fitting Side B Gender
Female
Includes Seal
No

Description

45 Degrees Lateral, Ductile Iron, Galvanized, Grade B, Class Class 150, For Pipe Schedule 40, 6 in, Female, Grooved, 6 5/8 in, 6 in, Female, Grooved, 6 5/8 in, 6 in, Female, Grooved, 6 5/8 in, 6 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.