Shop GRUVLOK
See all product information
Create Account
45Lateral, Wye, DI, Grooved2", Grooved2"
- Mfr # 0390024685
- Zoro # G100714835
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Wye
Standards
ASTM A153
Color
Orange
Flange Outside Diameter
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390024685
- Zoro #
- G100714835
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Wye
- Standards
- ASTM A153
- Item
- 45 Degrees Lateral
- Color
- Orange
- Material Grade
- Grade B
- Fitting Side C Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side B Type
- Grooved
- Finish/Coating
- Painted
- Low Lead Certified Standard
- NSF 61
- Low Lead Compliance Level
- Certified
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Fitting Side A Type
- Grooved
- Application
- Air, Gases, Non-Potable Water, Oils
- Seal Material
- EPDM
- Gravity Flow
- Pressure
- Manufacture Location
- Globally Sourced
Dimensions
- Flange Outside Diameter
- 2 3/8 in
- Fitting Side C Outside Diameter
- 2 3/8 in
- Fitting Side C Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Outside Diameter
- 2 3/8 in
- Fitting Side B Outside Diameter
- 2 3/8 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
45Lateral,Wye,DI,Grooved2",Grooved2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.