Shop GRUVLOK
See all product information
Create Account
45Lateral, Wye, DI, Grooved4", Grooved4"
- Mfr # 0390024768
- Zoro # G900714745
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Wye
Standards
ASTM A153
Color
Orange
Application
Air, Gases, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390024768
- Zoro #
- G900714745
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Wye
- Standards
- ASTM A153
- Item
- 45 Degrees Lateral
- Color
- Orange
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side C Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Certified
- Fitting Side B Type
- Grooved
- Finish/Coating
- Painted
- Low Lead Certified Standard
- NSF 61
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Material Grade
- Grade B
- Includes Seal
- No
- Fitting Side A Type
- Grooved
- Gravity Flow
- Pressure
- Manufacture Location
- Globally Sourced
- Seal Material
- EPDM
Dimensions
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side C Outside Diameter
- 4 1/2 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Flange Outside Diameter
- 4 1/2 in
- Fitting Side A Outside Diameter
- 4 1/2 in
- Fitting Side B Outside Diameter
- 4 1/2 in
- Fitting Side C Nominal Pipe Size
- 4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
45Lateral,Wye,DI,Grooved4",Grooved4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.