Zoro Homepage

90 Elbow, Ductile Iron, 3 in, Grooved

  • Mfr # 0390039121

  • Zoro # G000714485


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
90 Degrees Elbow
Standards
ASTM A153
Color
Orange
Flange Outside Diameter
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390039121
Zoro #
G000714485
UPC #
-
Country of Origin
United States

Dimensions

Flange Outside Diameter
8 5/8 in
Fitting Side B Outside Diameter
3 1/2 in
Fitting Side A Outside Diameter
3 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
90 Degrees Elbow
Standards
ASTM A153
Item
Grooved Fitting
Color
Orange
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Seal
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Type
Grooved
For Pipe Schedule
80
Fitting Side B Type
Grooved
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Painted
Class
Class 150

Description

90 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 80, 3 in, Grooved, 3 1/2 in, 3 in, Grooved, 3 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.