90° Long Radius Elbow, 1 1/2 in Grooved, Schedule 10, 304 Stainless Steel

  • Mfr # 1330007320

  • Zoro # G300713102


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Long Radius Elbow (Imported)
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Maximum Operating Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330007320
Zoro #
G300713102
UPC #
-
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1 1/2 in
Flange Outside Diameter
2 7/8 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
90 Degrees Long Radius Elbow (Imported)
Pipe Fitting Material
Stainless Steel
Item
Elbow
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
10
Fitting Side A Type
Grooved
Material Grade
304
Fitting Side B Type
Grooved
Includes Seal
No

Description

The GRUVLOK - 1330007320 is a stainless steel elbow pipe fitting intended for use in piping systems requiring directional change. This 90 degrees long radius elbow is constructed from 304 stainless steel, suitable for industrial piping applications. It is compatible with air, natural gas, non-potable water, oil, and steam piping systems. The fitting features grooved connections on both ends, nominal pipe size 1 1/2 inches, compatible with pipe schedule 10. The elbow's silver finish reflects its stainless steel construction and includes a flange with an outside diameter of 2 7/8 inches.

Key Features:

  • 90 degrees long radius elbow shape to allow smooth flow direction changes.
  • Made from 304 stainless steel for durability and resistance to corrosion.
  • Grooved connection type on both Side A and Side B ends for pipe attachment.
  • Nominal pipe size of 1 1/2 inches on both ends to fit standardized piping.
  • Compatible with pipe schedule 10 wall thickness.
  • Rated for operation at pressures up to 300 psi.
  • Flange outside diameter measures 2 7/8 inches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.