90 Long Radius Elbow, 304 SS, 2 1/2 in
Mfr # 1330007330
Zoro # G600713055
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Long Radius Elbow (Imported)
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Includes Seal
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1330007330
Zoro #
G600713055
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Flange Outside Diameter
2 7/8 in
Fitting Side A Outside Diameter
2 7/8 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Details
Specific Fitting Shape
90 Degrees Long Radius Elbow (Imported)
Pipe Fitting Material
Stainless Steel
Item
Elbow
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Includes Seal
No
Fitting Side A Type
Grooved
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Grooved
Material Grade
304
For Pipe Schedule
10
Description
90 Degrees Long Radius Elbow (Imported), Stainless Steel, 304, For Pipe Schedule 10, 2 1/2 in, Grooved, 2 7/8 in, 2 1/2 in, Grooved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.