Zoro Homepage

Adapter, Ductile Iron, 2 in, Grooved

  • Mfr # 0390039733

  • Zoro # G900714509


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Adapter
Standards
ASTM A153
Color
Orange
Finish/Coating
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390039733
Zoro #
G900714509
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
2 3/8 in
Fitting Side B Nominal Pipe Size
2 in
Flange Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Adapter
Standards
ASTM A153
Item
Grooved Fitting
Color
Orange
Finish/Coating
Painted
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side B Type
Grooved
Fitting Side A Type
Grooved
Material Grade
Grade B
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61
Low Lead Compliance Level
Certified
For Pipe Schedule
40
Maximum Operating Pressure
300 psi @ 150 Degrees F
Class
Class 150
Includes Seal
No

Description

Adapter, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 2 in, Female, Grooved, 2 3/8 in, 2 in, Female, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.