Adapter, Ductile Iron, 3 in, Grooved
Mfr # 0390039766
Zoro # G500714497
product price: $96.59
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Adapter
Standards
ASTM A153
Color
Orange
Finish/Coating
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0390039766
Zoro #
G500714497
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 1/2 in
Flange Outside Diameter
3 1/2 in
Details
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Adapter
Standards
ASTM A153
Item
Grooved Fitting
Color
Orange
Finish/Coating
Painted
Low Lead Compliance Level
Certified
Fitting Side A Gender
Female
Material Grade
Grade B
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
FNPT
Fitting Side B Gender
Female
Low Lead Certified Standard
NSF 61
Fitting Side A Type
Grooved
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Description
Adapter, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 3 in, Female, Grooved, 3 1/2 in, 3 in, Female, FNPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.