Zoro Homepage

Cap, 3", Iron, 1000 psi

  • Mfr # 0390030187

  • Zoro # G2110306


product price: $53.19
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Cap
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390030187
Zoro #
G2110306
UPC #
690291108341
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Nominal Size
3 in
Pipe Size (Fittings)
3"
Nominal Pipe Size
3 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Cap
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 93
Item
Cap
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
Cap
Color
Orange
Compliance
20
Maximum Operating Pressure
1,000 psi
Class
Class 150
Plug Construction
Solid
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

End Cap, 3 in Nominal Pipe Size, Ductile Iron, Class Class 150, Grooved, 1,000 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Orange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.