Cap, Ductile Iron, Grooved 1 1/2 in
- Mfr # 0390131944
- Zoro # G500714527
product price:Â
$
50.19
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Cap
Fitting Connection Type
Grooved
Standards
ASTM A47, ASTM A536
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390131944
- Zoro #
- G500714527
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Cap
- Fitting Connection Type
- Grooved
- Standards
- ASTM A47, ASTM A536
- Item
- Cap
- Color
- Silver
- Includes Seal
- No
- Plug Construction
- Solid
- Maximum Operating Pressure
- 1,000 psi
- Includes Pre-Applied Thread Sealant
- No
- Minimum Operating Temperature
- -40 Degrees F
- For Pipe Schedule
- Schedule 40
- Manufacture Location
- Made in USA
- Finish/Coating
- Galvanized
- Material Grade
- A536 65-45-12
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 1/4 in
- Outside Diameter
- 1 29/32 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Cap, 1 1/2 in Nominal Pipe Size, Ductile Iron, Galvanized, A536 65-45-12, Class Not Applicable, For Pipe Schedule Schedule 40, Grooved, 1 29/32 in Outside Diameter, 1 1/4 in Overall Length, 1,000 psi Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Not Applicable, Not Applicable, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.