Shop GRUVLOK
See all product information
Create Account
Cap, Ductile Iron, Grooved 5 in
- Mfr # 0390030260
- Zoro # G600714847
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Cap
Fitting Connection Type
Grooved
Standards
ASTM A47, ASTM A536
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390030260
- Zoro #
- G600714847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 5 in
- Outside Diameter
- 5 9/16 in
- Overall Length
- 1 1/8 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Cap
- Fitting Connection Type
- Grooved
- Standards
- ASTM A47, ASTM A536
- Item
- Cap
- Color
- Orange
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Plug Construction
- Solid
- Maximum Operating Pressure
- 1,000 psi
- Finish/Coating
- Painted
- Manufacture Location
- Made in USA
- Minimum Operating Temperature
- -40 Degrees F
- Material Grade
- A536 65-45-12
- For Pipe Schedule
- Schedule 40
- Wire Color
- Orange
Description
Cap, 5 in Nominal Pipe Size, Ductile Iron, Painted, A536 65-45-12, Class Not Applicable, For Pipe Schedule Schedule 40, Grooved, 5 9/16 in Outside Diameter, 1 1/8 in Length, 1,000 psi Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Not Applicable, Not Applicable, Orange
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.