Shop GRUVLOK
See all product information
Create Account
CarbonSteel, Straight, 2"x11/2"NPT
- Mfr # 0390137941
- Zoro # G300714482
product price:Â
$
87.85
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Straight
Standards
ASTM A153, ASTM A53, cULus Listed, FM Approved, Low Lead Approved, NSF 61
Color
Orange
Fitting Side A Nominal Pipe Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390137941
- Zoro #
- G300714482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Overall Length
- 2 1/2 in
- Fitting Side A Outside Diameter
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Straight, Carbon Steel, Hot-Dipped Zinc Galvanized, Grade B, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Grooved, 2 1/2 in, Not Applicable, Not Applicable, 1 1/2 in, Male, Threaded, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.