Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 8.125 in Overall L

  • Mfr # 2200750103

  • Zoro # G700716062


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged Wafer x Flanged Wafer
Body Material
Ductile Iron
Seat Material - Check Valves
ASTM
Seal Material
EPDM
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200750103
Zoro #
G700716062
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Length
8 1/8 in
Overall Length
8.13 in
Pipe or Tube Size
4 1/2 in
Connection Size - Side 2
4 1/2 in
Connection Size - Side 1
4 1/2 in
Nominal Valve Size
4 1/2 in

Details

Connection Type
Flanged Wafer x Flanged Wafer
Body Material
Ductile Iron
Seat Material - Check Valves
ASTM
Seal Material
EPDM
Item
Check Valve
Application - Valves
General Purpose
Item - Check Valves
Check Valve
Connection Type - Check Valves
Flanged Wafer x Flanged Wafer
Seat Material
304 Stainless Steel
Flow
700 gpm
Flow Design
Single
Standards
cULus Listed, FM
Spring Material
302 Stainless Steel
Max. Water Pressure - Valves
300 psi
Max. Temp. - Valves
230 Degrees F
Spring Material - Check Valves
304 Stainless
Cracking Pressure - Check Valves
500 psi
Min. Temp. - Valves
-40 Degrees F
Cracking Pressure
500 psi
Full Flow - Valves
Yes
Mechanism and Body Design
Inline Wafer
Body Material - Valves
Ductile Iron
Seal Material - Check Valves
EPDM
Flow - Valves
700 gpm
Mounting Orientation
Horizontal
Valve Body Style
Inline
Operating Temperature - Maximum
230 Degrees F
Connection Type - Side 2
Grooved
Check Mechanism Material
304 Stainless Steel
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
For Media
Alkaline, Chemicals, Dilute Acids, Oil-Free Air, Water
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-40 Degrees F
Silent Check
Standard
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Connection Type - Side 1
Grooved
Maximum Pressure - Operating
300 psi
Valve Series
7800
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 4 1/2 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 500 psi, Mounting Orientation Horizontal, Seal Material EPDM, Max. Temp. - Valves 230 Degrees F, Min. Temp. - Valves -40 Degrees F, Max. Water Pressure - Valves 300 psi, Seat Material 304 Stainless Steel, Spring Material 304 Stainless Steel, Flow - Valves 700 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.