Shop GRUVLOK
See all product information
Create Account
Clamp, DI, 3 in, Grooved 3 in
- Mfr # 0390010247
- Zoro # G100714651
product price:Â
$
54.79
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Standards
ASTM A536
Seal Material
NBR
Overall Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390010247
- Zoro #
- G100714651
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp
- Standards
- ASTM A536
- Item
- Clamp Coupling
- Seal Material
- NBR
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils
- Finish/Coating
- Painted
- Fitting Side B Type
- Grooved
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Includes Seal
- Yes
- Fitting Side A Type
- Grooved
- Low Lead Compliance Level
- Compliant
- Material Grade
- A536 65-45-12
- Manufacture Location
- Made in USA
Dimensions
- Overall Length
- 7 in
- Bolt Hole Diameter
- 3 1/2 in
- Bolt Circle Diameter
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Outside Diameter
- 4 3/4 in
- Flange Outside Diameter
- 3 in
- Fitting Side A Outside Diameter
- 4 11/16 in
Description
Clamp, DI, 3 in, Grooved 3 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.