Shop GRUVLOK
See all product information
Create Account
Clamp, DI, Grooved 2 in, Grooved 2 in
- Mfr # 0390003648
- Zoro # G200714766
product price:Â
$
49.99
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Standards
ASTM A563
Bolt Circle Diameter
1/2 in
Fitting Side B Nominal Pipe Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390003648
- Zoro #
- G200714766
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Circle Diameter
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Overall Length
- 6 1/8 in
- Flange Outside Diameter
- 2 3/8 in
- Fitting Side A Outside Diameter
- 3 5/8 in
- Fitting Side B Outside Diameter
- 3 5/8 in
- Bolt Hole Diameter
- 3 in
- Fitting Side A Nominal Pipe Size
- 2 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp
- Standards
- ASTM A563
- Item
- Clamp Coupling
- Includes Seal
- Yes
- Fitting Side B Type
- Grooved
- Finish/Coating
- Painted
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Grooved
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Application
- Air, Gases, Oils
- For Pipe Schedule
- Schedule 40
- Seal Material
- NBR
- Material Grade
- A536 65-45-12
- Manufacture Location
- Made in USA
Description
Clamp, DI, Grooved 2 in, Grooved 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.