Shop GRUVLOK
See all product information
Create Account
Clamp, DI, Grooved 4 in, Grooved 4 in
- Mfr # 0390093086
- Zoro # G500714565
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Standards
ASTM A563
Flange Outside Diameter
4 1/2 in
Application
Air, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390093086
- Zoro #
- G500714565
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp
- Standards
- ASTM A563
- Item
- Clamp Coupling
- Application
- Air, Oils
- Finish/Coating
- Galvanized
- Seal Material
- NBR
- Includes Seal
- Yes
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Grooved
- Fitting Side A Type
- Grooved
- Material Grade
- A536 65-45-12
- Manufacture Location
- Made in USA
Dimensions
- Flange Outside Diameter
- 4 1/2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Bolt Hole Diameter
- 3 in
- Fitting Side B Outside Diameter
- 5 7/8 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 5 7/8 in
- Overall Length
- 8 1/8 in
- Bolt Circle Diameter
- 1/2 in
Description
Clamp, DI, Grooved 4 in, Grooved 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.