Shop GRUVLOK
See all product information
Create Account
Clamp, DI, Grooved 4 in, Grooved 4 in
- Mfr # 0390113406
- Zoro # G923358322
product price:Â
$
141.99
/ea
Sold in multiples of 5 for
$709.95
Free Shipping & Returns
Key Features
Seal Material
EPDM
Fitting Side B Outside Diameter
4 1/2 in
Compatible Seal Type
Grade EP
Series
70
Includes Seal
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390113406
- Zoro #
- G923358322
- UPC #
- 652808080588
- Country of Origin
- United States
Dimensions
- Fitting Side B Outside Diameter
- 4 1/2 in
- Overall Length
- 9 13/64 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 4 1/2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Wire Rope Length
- 9 13/64 in
- Length
- 9 13/64 in
Details
- Seal Material
- EPDM
- Compatible Seal Type
- Grade EP
- Series
- 70
- Includes Seal
- Yes
- Fitting Side B Type
- Grooved
- Color Code Stripe
- Green, Red
- Deflection Angle
- 1.6 Degrees
- Assembly Type
- Bolted
- Maximum Operating Pressure
- 1,000 psi
- Application
- Air, Chemicals, Acids
- Item
- Clamp Coupling
- Standards
- ASTM A536, ASTM A563, ASTM D2000, SAE J429
- Finish/Coating
- Zinc Galvanized
- Material Grade
- A536 65-45-12, Grade A
- For Pipe Schedule
- Schedule 10, Schedule 40
- Fitting Side A Type
- Grooved
Description
Clamp, DI, Grooved 4 in, Grooved 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.