Clamp, DI, Grooved 6 in, Grooved 6 in
- Mfr # 0390003788
- Zoro # G100714804
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Standards
ASTM A563
Fitting Side B Outside Diameter
8 5/8 in
Overall Length
11 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390003788
- Zoro #
- G100714804
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Outside Diameter
- 8 5/8 in
- Overall Length
- 11 3/4 in
- Flange Outside Diameter
- 6 5/8 in
- Fitting Side A Outside Diameter
- 8 5/8 in
- Bolt Circle Diameter
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Bolt Hole Diameter
- 4 1/2 in
- Fitting Side A Nominal Pipe Size
- 6 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp
- Standards
- ASTM A563
- Item
- Clamp Coupling
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Includes Seal
- Yes
- Finish/Coating
- Painted
- Application
- Air, Gases, Oils
- Seal Material
- NBR
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Grooved
- For Pipe Schedule
- Schedule 40
- Low Lead Compliance Level
- Compliant
- Fitting Side B Type
- Grooved
- Manufacture Location
- Made in USA
- Material Grade
- A536 65-45-12
Description
Clamp, DI, Grooved 6 in, Grooved 6 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.