Clamp, DI, Grooved 8 in, Grooved 8 in
- Mfr # 0390092625
- Zoro # G700714594
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Standards
ASTM A563
Fitting Side B Outside Diameter
10 1/2 in
Fitting Side A Outside Diameter
10 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390092625
- Zoro #
- G700714594
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp
- Standards
- ASTM A563
- Item
- Clamp Coupling
- Includes Pre-Applied Thread Sealant
- No
- Seal Material
- EPDM
- Fitting Side B Type
- Grooved
- Includes Seal
- Yes
- Finish/Coating
- Galvanized
- Application
- Air, Oils
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Fitting Side A Type
- Grooved
- For Pipe Schedule
- Schedule 40
- Manufacture Location
- Made in USA
- Material Grade
- A536 65-45-12
Dimensions
- Fitting Side B Outside Diameter
- 10 1/2 in
- Fitting Side A Outside Diameter
- 10 1/2 in
- Fitting Side B Nominal Pipe Size
- 8 in
- Fitting Side A Nominal Pipe Size
- 8 in
- Bolt Hole Diameter
- 4 1/2 in
- Overall Length
- 12 13/16 in
- Flange Outside Diameter
- 8 5/8 in
- Bolt Circle Diameter
- 3/4 in
Description
Clamp, DI, Grooved 8 in, Grooved 8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.