Shop GRUVLOK
See all product information
Create Account
Clamp, DI, Grooved2-1/2", Grooved2-1/2"
- Mfr # 0390000289
- Zoro # G300714758
product price:Â
$
59.75
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Standards
ASTM A563
Seal Material
EPDM
Fitting Side B Type
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390000289
- Zoro #
- G300714758
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp
- Standards
- ASTM A563
- Item
- Clamp Coupling
- Seal Material
- EPDM
- Fitting Side B Type
- Grooved
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Fitting Side A Type
- Grooved
- Finish/Coating
- Painted
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils
- For Pipe Schedule
- Schedule 40
- Manufacture Location
- Made in USA
- Material Grade
- A536 65-45-12
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Bolt Circle Diameter
- 3/8 in
- Fitting Side A Outside Diameter
- 4 in
- Fitting Side B Outside Diameter
- 4 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Bolt Hole Diameter
- 2 1/4 in
- Overall Length
- 5 3/4 in
Description
Clamp,DI,Grooved2-1/2",Grooved2-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.