Clamp, Ductile Iron, 3 x 3 x 1 1/2 in
Mfr # 0390173219
Zoro # G900714820
product price: $72.99
/eaKey Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp with Grooved Branch
Standards
ASTM A536
Color
Orange
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0390173219
Zoro #
G900714820
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side C Nominal Pipe Size
1 1/2 in
Bolt Circle Diameter
1/2 in
Overall Length
6 7/8 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Details
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp with Grooved Branch
Standards
ASTM A536
Item
Clamp-T
Color
Orange
Seal Material
EPDM
Fitting Side B Type
Grooved
Finish/Coating
Painted
Fitting Side C Type
Grooved
Includes Seal
Yes
Fitting Side C Gender
Female
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
Yes
Class
Class 150
Fitting Side A Type
Grooved
For Pipe Schedule
40
Description
Clamp, Ductile Iron, 3 x 3 x 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.