Clamp, Ductile Iron, 3 x 3 x 1 1/4 in

  • Mfr # 0390173201

  • Zoro # G000714775


product price:  $73.39
/ea

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp with Grooved Branch
Standards
ASTM A536
Color
Orange
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0390173201
Zoro #
G000714775
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 7/8 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Bolt Circle Diameter
1/2 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp with Grooved Branch
Standards
ASTM A536
Item
Clamp-T
Color
Orange
Class
Class 150
Fitting Side C Type
Grooved
For Pipe Schedule
40
Maximum Operating Pressure
300 psi @ 150 Degrees F
Seal Material
EPDM
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Fitting Side A Type
Grooved
Finish/Coating
Painted
Fitting Side B Type
Grooved
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
Yes
Fitting Side C Gender
Female

Description

Clamp, Ductile Iron, 3 x 3 x 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.