Clamp, Ductile Iron, 4 x 4 x 1 1/4 in

  • Mfr # 0390173334

  • Zoro # G800714715


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp with Grooved Branch
Standards
ASTM A536
Color
Orange
For Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390173334
Zoro #
G800714715
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
4 in
Overall Length
7 1/2 in
Bolt Circle Diameter
1/2 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
4 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp with Grooved Branch
Standards
ASTM A536
Item
Clamp-T
Color
Orange
For Pipe Schedule
40
Seal Material
EPDM
Finish/Coating
Painted
Fitting Side A Type
Grooved
Fitting Side B Type
Grooved
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side C Gender
Female
Includes Seal
Yes
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Includes Pre-Applied Thread Sealant
Yes
Fitting Side C Type
Grooved
Class
Class 150

Description

Clamp, Ductile Iron, 4 x 4 x 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.