Clamp-T, Ductile Iron, 2 1/2 x 2 1/2 x 1"

  • Mfr # 0390171080

  • Zoro # G700714761


product price: $52.79
/ea

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp-T with Threaded Branch
Standards
ASTM A536
Color
Orange
Fitting Side C Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390171080
Zoro #
G700714761
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Bolt Hole Diameter
1 1/2 in
Fitting Side C Nominal Pipe Size
1 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp-T with Threaded Branch
Standards
ASTM A536
Item
Clamp
Color
Orange
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Fitting Side B Type
Grooved
Maximum Operating Pressure
300 psi @ 150 Degrees F
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Class
Class 150
Includes Seal
Yes
Fitting Side A Type
Grooved
Includes Pre-Applied Thread Sealant
No
Seal Material
EPDM
Finish/Coating
Painted
For Pipe Schedule
40

Description

Clamp-T,Ductile Iron, 2 1/2 x 2 1/2 x 1"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.