Clamp-T , Ductile Iron, 3 x 3 x 1 in
Mfr # 0390171148
Zoro # G500714732
product price: $68.29
/eaKey Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp-T with Threaded Branch
Standards
ASTM A536
Color
Orange
Fitting Side A Type
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0390171148
Zoro #
G500714732
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 in
Fitting Side C Nominal Pipe Size
1 in
Bolt Hole Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Details
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp-T with Threaded Branch
Standards
ASTM A536
Item
Clamp
Color
Orange
Fitting Side A Type
Grooved
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Class
Class 150
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Grooved
Finish/Coating
Painted
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Seal
Yes
Seal Material
EPDM
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Description
Clamp-T , Ductile Iron, 3 x 3 x 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.