Clamp-T w/FNPT Branch, 6x2.5", Iron, 500psi

  • Mfr # 0390171544

  • Zoro # G2302544


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6" x 2-1/2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0390171544
Zoro #
G2302544
UPC #
690291113444
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6" x 2-1/2"
Nominal Size
6" x 2-1/2"
Bolt Size
5/8 x 4-1/4 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
6 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Clamp
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 78
Item
Clamp with FNPT Branch
Max. Pressure
500 psi
Temp. Range
-40 Degrees to 230 Degrees F
Specific Pipe Fitting Shape
Clamp
Color
Orange
Compliance
32
Includes Seal
Yes
Fitting Side B Type
Grooved
For Pipe Schedule
40
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
Yes
Finish/Coating
Painted
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Type
Grooved
Class
Class 150
Seal Material
EPDM

Description

Clamp, FPT Branch, Nominal Size 6 x 2 1/2 In, Outside Dia. 6 5/8 x 2 7/8 In, Grooved Connection, Pressure 750 PSI, Temp. Range -40 To 230 F, Material of Construction Ductile Iron, Color Orange, Compliance Certified For Use in Potable Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.