Clamp-T w/Grooved Branch, 8x4, Iron, 500psi

  • Mfr # 0390173904

  • Zoro # G2899951


product price: $174.56
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
8" x 4"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390173904
Zoro #
G2899951
UPC #
690291113864
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8" x 4"
Nominal Size
8" x 4"
Bolt Size
3/4 x 4-1/2 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
8 in
Fitting Side C Nominal Pipe Size
4 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
Basic Pipe Fitting Shape
Clamp
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 70
Item
Clamp with Grooved Branch
Max. Pressure
500 psi
Temp. Range
-40 Degrees to 230 Degrees F
Color
Orange
Specific Pipe Fitting Shape
Clamp
Compliance
31
For Pipe Schedule
40
Fitting Side C Gender
Female
Class
Class 150
Fitting Side C Type
NPT
Seal Material
EPDM
Fitting Side A Type
Grooved
Fitting Side B Type
Grooved
Maximum Operating Pressure
300 psi @ 150 Degrees F
Finish/Coating
Painted
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
Yes
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

Clamp, Grooved Branch, Nominal Size 8 x 4 In, Outside Dia. 8 5/8 x 4 1/2 In, Grooved Connection, Pressure 750 PSI, Temp. Range -40 To 230 F, Material of Construction Ductile Iron, Color Orange, Compliance Certified For Use in Potable Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.