Clamp-T w/GroovedBranch, 6x4", Iron, 500psi

  • Mfr # 0390173755

  • Zoro # G0269376


product price:  $109.85
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6" x 4"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp with Grooved Branch
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0390173755
Zoro #
G0269376
UPC #
690291113833
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6" x 4"
Nominal Size
6 in x 4 in
Bolt Size
5/8 x 4-1/4"
Fitting Side C Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
6 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp with Grooved Branch
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 66
Basic Pipe Fitting Shape
Clamp
Max. Pressure
500 psi
Item
Clamp with Grooved Branch
Compliance
31
Color
Orange
Specific Pipe Fitting Shape
Clamp
Temp. Range
-40 Degrees to 230 Degrees F
Seal Material
EPDM
Maximum Operating Pressure
300 psi @ 150 Degrees F
Finish/Coating
Painted
Class
Class 150
Fitting Side B Type
Grooved
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side C Gender
Female
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
Yes
Fitting Side C Type
NPT
Fitting Side A Type
Grooved
Includes Seal
Yes

Description

Clamp, Grooved Branch, Nominal Size 6 x 4 In, Outside Dia. 6 5/8 x 4 1/2 In, Grooved Connection, Pressure 750 PSI, Temp. Range -40 To 230 F, Material of Construction Ductile Iron, Color Orange, Compliance Certified For Use in Potable Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.