ClampTee, DI, Grooved3in, Grooved3in
- Mfr # 0390173243
- Zoro # G000714812
product price:Â
$
83.19
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp Tee
Standards
ASTM A536
Seal Material
EPDM
Maximum Operating Pressure
300 psi @ 150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390173243
- Zoro #
- G000714812
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 in
- Bolt Circle Diameter
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side C Nominal Pipe Size
- 2 in
- Overall Length
- 6 7/8 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp Tee
- Standards
- ASTM A536
- Item
- Clamp Coupling
- Seal Material
- EPDM
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Fitting Side A Type
- Grooved
- Fitting Side C Type
- Grooved
- For Pipe Schedule
- Schedule 40
- Includes Seal
- Yes
- Finish/Coating
- Painted
- Application
- Air, Gases, Oils, Non-Potable Water
- Fitting Side B Type
- Grooved
- Fitting Side C Gender
- Female
- Material Grade
- A536 65-45-12
- Series
- 7046
- Manufacture Location
- Made in USA
Description
ClampTee,DI,Grooved3in,Grooved3in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.