ClampTee, DI, Grooved6in, Grooved6in
- Mfr # 0390171486
- Zoro # G600714694
product price:Â
$
90.39
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp Tee
Standards
ASTM A536
Fitting Side A Type
Grooved
Includes Seal
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390171486
- Zoro #
- G600714694
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp Tee
- Standards
- ASTM A536
- Item
- Clamp Coupling
- Fitting Side A Type
- Grooved
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Seal Material
- EPDM
- For Pipe Schedule
- Schedule 40
- Fitting Side C Gender
- Female
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Finish/Coating
- Painted
- Fitting Side C Type
- NPT
- Fitting Side B Type
- Grooved
- Application
- Air, Gases, Oils, Non-Potable Water
- Series
- 7045
- Material Grade
- A536 65-45-12
- Manufacture Location
- Made in USA
Dimensions
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 10 1/8 in
- Bolt Hole Diameter
- 2 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Side A Nominal Pipe Size
- 6 in
Description
ClampTee,DI,Grooved6in,Grooved6in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.