ClampTee, DI, Grooved8in, Grooved8in
- Mfr # 0390177806
- Zoro # G200714582
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp Tee
Standards
ASTM A536
Overall Length
12 3/4 in
Fitting Side B Nominal Pipe Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390177806
- Zoro #
- G200714582
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 3/4 in
- Fitting Side B Nominal Pipe Size
- 8 in
- Fitting Side C Nominal Pipe Size
- 2 in
- Bolt Circle Diameter
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 8 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp Tee
- Standards
- ASTM A536
- Item
- Clamp Coupling
- Includes Seal
- Yes
- Fitting Side C Type
- NPT
- Application
- Air, Oils, Non-Potable Water
- Fitting Side C Gender
- Female
- Fitting Side A Type
- Grooved
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Seal Material
- EPDM
- Fitting Side B Type
- Grooved
- Finish/Coating
- Galvanized
- Material Grade
- A536 65-45-12
- Series
- 7046
- Manufacture Location
- Made in USA
Description
ClampTee,DI,Grooved8in,Grooved8in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.