Concentric Coupling, 304 SS, 4 x 3 in
Mfr # 1330008695
Zoro # G000713129
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Fitting Side A Type
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1330008695
Zoro #
G000713129
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
4 1/2 in
Fitting Side B Outside Diameter
3 1/2 in
Overall Length
5 in
Flange Outside Diameter
4 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Details
Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Reducer
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Fitting Side A Type
Grooved
Fitting Side B Type
Grooved
Includes Seal
No
Material Grade
304
For Pipe Schedule
10
Includes Pre-Applied Thread Sealant
No
Description
The GRUVLOK - 1330008695 is a stainless steel concentric reducer coupling designed to connect pipes of different diameters, providing a smooth transition from a 4-inch nominal pipe size to a 3-inch nominal pipe size. Made from 304 stainless steel, this reducer features grooved connections on both sides, facilitating its installation with compatible grooved piping systems. It is suitable for use in piping systems that convey air, natural gas, oil, steam, and non-potable water, and is built to mate with pipe schedule 10 dimensions.
Key Features:
- Material: 304 stainless steel construction.
- Shape: Concentric reducer coupling for uniform flow transition.
- Connection types: Grooved ends on both Side A (4 in nominal pipe size) and Side B (3 in nominal pipe size).
- Outside diameters: 4 1/2 in on Side A and 3 1/2 in on Side B.
- Overall length of 5 inches.
- Flange outside diameter of 4 1/2 in.
- Compatible with pipe schedule 10.
- Does not include pre-applied thread sealant or seals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.