Zoro Homepage

Concentric Coupling, 304 SS, 6 x 4 in

  • Mfr # 1330008725

  • Zoro # G500713070


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Fitting Side A Outside Diameter
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330008725
Zoro #
G500713070
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Side A Outside Diameter
6 5/8 in
Fitting Side B Outside Diameter
4 1/2 in
Fitting Side A Nominal Pipe Size
6 in
Overall Length
5 1/2 in
Flange Outside Diameter
6 5/8 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Reducer
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
For Pipe Schedule
10
Fitting Side A Type
Grooved
Includes Seal
No
Material Grade
304
Maximum Operating Pressure
275 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Grooved

Description

Concentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 10, 6 in, Grooved, 6 5/8 in, 4 in, Grooved, 4 1/2 in, 275 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.