Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Reducer Coupling, 2 x 1 1/2 in, Grooved, 304 Stainless Steel, Schedule 10

  • Mfr # 1330008645

  • Zoro # G900713144


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Maximum Operating Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1330008645
Zoro #
G900713144
UPC #
-
Country of Origin
China

Dimensions

Flange Outside Diameter
2 3/8 in
Fitting Side A Outside Diameter
2 3/8 in
Overall Length
5 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
1 7/8 in

Details

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Reducer
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Maximum Operating Pressure
300 psi
Includes Seal
No
Fitting Side B Type
Grooved
Fitting Side A Type
Grooved
Material Grade
304
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
10

Description

Concentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 10, 2 in, Grooved, 2 3/8 in, 1 1/2 in, Grooved, 1 7/8 in, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.