Zoro Homepage

Concentric Reducer, 4" x 2-1/2", 1000 psi

  • Mfr # 0390028645

  • Zoro # G1214421


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4" x 2-1/2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Concentric Reducer
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390028645
Zoro #
G1214421
UPC #
690291107993
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4" x 2-1/2"
Nominal Size
4 in x 2-1/2 in
Pipe Size (Fittings)
4" x 2-1/2"
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
4 in

Description

Concentric Reducer Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 2 1/2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.