Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Reducer, 4" x 3", Iron, 1000 psi

  • Mfr # 0390028660

  • Zoro # G1045527


product price: $95.57
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4" x 3"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Concentric Reducer
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390028660
Zoro #
G1045527
UPC #
069029110800
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4" x 3"
Nominal Size
4" x 3"
Pipe Size (Fittings)
4" x 3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
4 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Concentric Reducer
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 86
Basic Pipe Fitting Shape
Reducer
Max. Pressure
1000 psi
Item
Concentric Reducer
Color
Orange
Specific Pipe Fitting Shape
Concentric Reducer
Compliance
40
Includes Seal
No
For Pipe Schedule
40
Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Type
Grooved
Finish/Coating
Painted
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Type
Grooved
Maximum Operating Pressure
300 psi @ 150 Degrees F

Description

Concentric Reducer Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 3 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.