Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Reducer, 6" x 2", Iron, 1000 psi

  • Mfr # 0390028884

  • Zoro # G0355311


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6" x 2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Concentric Reducer
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390028884
Zoro #
G0355311
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6" x 2"
Nominal Size
6" x 2"
Pipe Size (Fittings)
6" x 2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
6 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Concentric Reducer
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 87
Basic Pipe Fitting Shape
Reducer
Item
Concentric Reducer
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
Concentric Reducer
Compliance
40
Color
Orange
Includes Seal
No
Fitting Side A Type
Grooved
Class
Class 150
For Pipe Schedule
40
Fitting Side B Type
Grooved
Finish/Coating
Painted
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
Yes
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

Concentric Reducer Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.