Zoro Homepage

Coupling, Ductile Iron, 1 1/2 x 1 in

  • Mfr # 0390028264

  • Zoro # G500714640


product price: $63.99
/ea

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Concentric Reducer Coupling
Standards
ASTM A536
Color
Orange
Flange Outside Diameter
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390028264
Zoro #
G500714640
UPC #
-
Country of Origin
United States

Dimensions

Flange Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 5/16 in
Overall Length
2 1/2 in
Fitting Side A Outside Diameter
1 7/8 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Concentric Reducer Coupling
Standards
ASTM A536
Item
Concentric Reducer
Color
Orange
Fitting Side B Type
Grooved
Finish/Coating
Painted
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Type
Grooved
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
40
Material Grade
Grade B
Includes Seal
No

Description

Concentric Reducer Coupling, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Grooved, 1 7/8 in, 1 in, Grooved, 1 5/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.