Zoro Homepage

Coupling, Ductile Iron, 2 1/2 x 4 in

  • Mfr # 0390111607

  • Zoro # G900714578


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Reducing Coupling
Standards
ASTM A536
Color
Silver
Overall Length
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390111607
Zoro #
G900714578
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/8 in
Fitting Side B Outside Diameter
4 1/4 in
Bolt Circle Diameter
1/2 in
Flange Outside Diameter
2 7/8 in
Fitting Side A Outside Diameter
4 1/4 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
4 in
Bolt Hole Diameter
2 3/4 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Reducing Coupling
Standards
ASTM A536
Item
Reducing Coupling
Color
Silver
Maximum Operating Pressure
300 psi @ 150 Degrees F
Class
Class 150
Fitting Side B Type
Grooved
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Grooved
Seal Material
EPDM
Includes Seal
Yes
For Pipe Schedule
40
Application
Air, Oil, Non-Potable Water

Description

Reducing Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 4 1/4 in, 4 in, Grooved, 4 1/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.