Coupling, Ductile Iron, 3 x 1 1/2 in
Mfr # 0390042562
Zoro # G100714477
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Eccentric Reducer Coupling
Standards
ASTM A153
Color
Orange
Fitting Side A Type
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0390042562
Zoro #
G100714477
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side B Outside Diameter
1 7/8 in
Fitting Side A Outside Diameter
3 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Details
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Eccentric Reducer Coupling
Standards
ASTM A153
Item
Grooved Fitting
Color
Orange
Fitting Side A Type
Grooved
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Includes Seal
No
Material Grade
Grade B
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Class
Class 150
Finish/Coating
Painted
For Pipe Schedule
40
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Gender
Male
Low Lead Certified Standard
NSF 61
Description
Eccentric Reducer Coupling, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 3 in, Male, Grooved, 3 1/2 in, 1 1/2 in, NPT, 1 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.