Zoro Homepage

Coupling, Ductile Iron, 4 in, Grooved

  • Mfr # 0390211787

  • Zoro # G500714848


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flush Gap Gasket Rigid Coupling
Standards
ASTM A536
Color
Orange
Includes Pre-Applied Thread Sealant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390211787
Zoro #
G500714848
UPC #
-
Country of Origin
United States

Dimensions

Bolt Hole Diameter
3 in
Flange Outside Diameter
4 in
Fitting Side A Nominal Pipe Size
4 in
Overall Length
7 7/16 in
Fitting Side B Nominal Pipe Size
4 in
Bolt Circle Diameter
3/8 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flush Gap Gasket Rigid Coupling
Standards
ASTM A536
Item
Coupling
Color
Orange
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
Grooved
Maximum Operating Pressure
300 psi @ 150 Degrees F
For Pipe Schedule
40
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Includes Seal
Yes
Fitting Side B Type
Grooved
Class
Class 150
Seal Material
EPDM
Finish/Coating
Painted

Description

Flush Gap Gasket Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.