DI-LOK Adapter, Carbon Steel, 2 1/2 in

  • Mfr # 0390217420

  • Zoro # G800714838


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
DI-LOK Adapter
Standards
ASTM A536
Color
Black
Fitting Side B Outside Diameter
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390217420
Zoro #
G800714838
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
2 7/8 in
Fitting Side A Outside Diameter
2 5/8 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Flange Outside Diameter
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Overall Length
4 in

Details

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
DI-LOK Adapter
Standards
ASTM A536
Item
Dielectric Fitting
Color
Black
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
Grooved
Includes Pre-Applied Thread Sealant
No
Class
Class 150
For Pipe Schedule
40
Includes Seal
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Type
Grooved

Description

Dielectric Straight, Carbon Steel, Nylon Coated, Carbon Steel, Nylon Coated, 2 1/2 in, 2 5/8 in, Grooved, 2 1/2 in, 2 7/8 in, Grooved, Insulator Material Nylon, Class Not Applicable, 300 psi @ 150 Degrees F Maximum Operating Pressure, 4 in Overall Length, For Pipe Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.