Ductile Iron, Straight, 6 in x 3 in
- Mfr # 0390037281
- Zoro # G300714550
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Straight
Standards
ASTM A153
Color
Orange
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390037281
- Zoro #
- G300714550
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Straight
- Standards
- ASTM A153
- Item
- Metal Pipe Straight
- Color
- Orange
- Includes Seal
- No
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Material Grade
- Grade B
- Fitting Side B Type
- Grooved
- Finish/Coating
- Painted
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Grooved
- Manufacture Location
- Globally Sourced
- Wire Color
- Orange
Dimensions
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side B Outside Diameter
- 3 1/2 in
- Overall Length
- 4 in
- Fitting Side A Outside Diameter
- 6 5/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Straight, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule Schedule 40, 6 in, Male, Grooved, 6 5/8 in, 3 in, Male, Grooved, 3 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.