Shop GRUVLOK
See all product information
Create Account
DuctileIron, 111/4Elbow, 11/4"x11/4"
- Mfr # 0390015717
- Zoro # G500714664
product price:Â
$
52.89
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
11 1/4 Degrees Elbow
Standards
ASTM A47
Color
Orange
Flange Outside Diameter
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390015717
- Zoro #
- G500714664
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- 11 1/4 Degrees Elbow
- Standards
- ASTM A47
- Item
- Metal Pipe Elbow
- Color
- Orange
- Fitting Side B Type
- Grooved
- Includes Seal
- No
- Finish/Coating
- Painted
- Fitting Side A Type
- Grooved
- Material Grade
- Grade B
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Application
- Air, Gases, Non-Potable Water, Oils
- Low Lead Compliance Level
- Certified
- Low Lead Certified Standard
- NSF 61
- Manufacture Location
- Globally Sourced
- Wire Color
- Orange
Dimensions
- Flange Outside Diameter
- 1 5/8 in
- Fitting Side B Outside Diameter
- 1 21/32 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Outside Diameter
- 1 21/32 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
Description
11 1/4 Degrees Elbow, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Grooved, 1 21/32 in, 1 1/4 in, Grooved, 1 21/32 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.