Shop GRUVLOK
See all product information
Create Account
DuctileIron, 111/4Elbow, 21/2"x21/2"
- Mfr # 0390015741
- Zoro # G600714755
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
11 1/4 Degrees Elbow
Standards
ASTM A47
Color
Orange
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390015741
- Zoro #
- G600714755
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- 11 1/4 Degrees Elbow
- Standards
- ASTM A47
- Item
- Metal Pipe Elbow
- Color
- Orange
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Certified Standard
- NSF 61
- Fitting Side B Type
- Grooved
- Fitting Side A Type
- Grooved
- Low Lead Compliance Level
- Certified
- Material Grade
- Grade B
- Includes Seal
- No
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Oils
- Finish/Coating
- Painted
- Class
- Class 150
- Manufacture Location
- Globally Sourced
- Wire Color
- Orange
Dimensions
- Flange Outside Diameter
- 2 7/8 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Outside Diameter
- 2 7/8 in
- Fitting Side A Outside Diameter
- 2 7/8 in
Description
11 1/4 Degrees Elbow, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Grooved, 2 7/8 in, 2 1/2 in, Grooved, 2 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.